Motion
BK80 X 28MM  SHEAVE

DODGE
BK80 X 28MM SHEAVE

V-belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 28 mm Bore Size, 7.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178760
MFR #BK80 X 28MM SHEAVE
Price$123.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK80 X 28MM SHEAVE

V-belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 28 mm Bore Size, 7.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178760
MFR #BK80 X 28MM SHEAVE

Mfr description
MB78X28MM BK80 X 28MM SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.98/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    28 mm
  • Outside Diameter  
    7.7500 in
  • Weight
    3.9 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)