Overview
Mfr description
MB78X30MM LIGHT DUTY FIXED BORE SHEAVE
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter30 mm
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data