Motion
BK85 X 28MM  SHEAVE

DODGE
BK85 X 28MM SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 28 mm Bore Size, 8.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178764
MFR #BK85 X 28MM SHEAVE
List Price$134.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK85 X 28MM SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 28 mm Bore Size, 8.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178764
MFR #BK85 X 28MM SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.86/each for your price

Overview

Mfr description
MB83X28MM BK85 X 28MM SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    28 mm
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text