Overview
Mfr description
MFAL104X1-G (FHP) FIXED BORE SHEAVES
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1 in
- MaterialCast Iron
- Datum Diameter9.7800 in
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data