Motion
(FHP) FIXED BORE SHEAVES

DODGE
(FHP) FIXED BORE SHEAVES

V-belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 25 mm Bore Size, 10.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178773
MFR #(FHP) FIXED BORE SHEAVES
Price$101.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
(FHP) FIXED BORE SHEAVES

V-belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 25 mm Bore Size, 10.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178773
MFR #(FHP) FIXED BORE SHEAVES

Mfr description
MFAL114X25MM (FHP) FIXED BORE SHEAVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.13/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    25 mm
  • Outside Diameter  
    10.9300 in
  • Weight
    4.4 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)