Motion
(FHP) FIXED BORE SHEAVES

DODGE
(FHP) FIXED BORE SHEAVES

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 7/8 in Bore Size, 5.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178777
MFR #(FHP) FIXED BORE SHEAVES
Price$260.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
(FHP) FIXED BORE SHEAVES

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 7/8 in Bore Size, 5.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178777
MFR #(FHP) FIXED BORE SHEAVES

Mfr description
MFAL64X7/8 (FHP) FIXED BORE SHEAVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.66/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    7/8 in
  • Datum Diameter
    5.7800 in
  • Outside Diameter  
    5.9300 in
  • Weight
    1.55 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)