1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
JVS190 X 50MM SHEAVE
Variable Pitch Pulley - 2 Groove, 50 mm Bore, 7.4800 in OD, Cast Iron Material
MI ITEM #
11178783
MFR #
JVS190 X 50MM SHEAVE
List Price
$4,935.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
DODGE JVS190 X 50MM SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
JVS190 X 50MM SHEAVE
Variable Pitch Pulley - 2 Groove, 50 mm Bore, 7.4800 in OD, Cast Iron Material
MI ITEM #
11178783
MFR #
JVS190 X 50MM SHEAVE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,935.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MVS190X50MM JVS190 X 50MM SHEAVE
Specifications
Number Of Grooves
2
Bore Diameter
50 mm
Outside Diameter
7.4800 in
Material
Cast Iron
Datum Diameter
6.1400 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data