1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA42275-80 30X16 CR DR XT35 5/8 SPECIAL
Standard Duty Drum - Crown Face, 30 in Dia., 16 in Face Width
MI ITEM #
11178812
MFR #
PA42275-80 30X16 CR DR XT35 5/8 SPECIAL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA42275-80 30X16 CR DR XT35 5/8 SPECIAL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA42275-80 30X16 CR DR XT35 5/8 SPECIAL
Standard Duty Drum - Crown Face, 30 in Dia., 16 in Face Width
MI ITEM #
11178812
MFR #
PA42275-80 30X16 CR DR XT35 5/8 SPECIAL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA42275-80 30X16 CR DR XT35 5/8 SPECIAL
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
30 in
Face Width
16 in
Hub Number
XT35
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought