1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
PA47366-70 14X12 ST DR B106 @ 3.9375" W/
Standard Duty Drum - Straight Face, 14 in Dia., 12 in Face Width
MI ITEM #
11178814
MFR #
PA47366-70 14X12 ST DR B106 @ 3.9375" W/
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE PA47366-70 14X12 ST DR B106 @ 3.9375" W/
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
PA47366-70 14X12 ST DR B106 @ 3.9375" W/
Standard Duty Drum - Straight Face, 14 in Dia., 12 in Face Width
MI ITEM #
11178814
MFR #
PA47366-70 14X12 ST DR B106 @ 3.9375" W/
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PA47366-70 14X12 ST DR B106 @ 3.9375" W/
Specifications
Pulley Type
Standard Duty Drum
Face Type
Straight
Pulley Diameter
14 in
Face Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought