Specifications
Dimensions
- Bore Diameter3-3/4 in
- Bushing SizeM
- Flange Outside Diameter9.1250 in
- Length Through Bore6.7500 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog NumberPC81747-21-2
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)