Motion
CUSTOM QD BUSHING M X 4-7/16

DODGE
CUSTOM QD BUSHING M X 4-7/16

QD Bushing - M Bushing, 4-7/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #11178839
MFR #CUSTOM QD BUSHING M X 4-7/16
Price$995.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CUSTOM QD BUSHING M X 4-7/16

QD Bushing - M Bushing, 4-7/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #11178839
MFR #CUSTOM QD BUSHING M X 4-7/16

Mfr description
PC81747-29-2 CUSTOM QD "M" BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$995.46/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    PC81747-29-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)