Motion
SC15Q07LR56

DODGE
SC15Q07LR56

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #11178876
MFR #SC15Q07LR56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SC15Q07LR56

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #11178876
MFR #SC15Q07LR56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC15Q07LR56 SC15Q07LR56 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.6300 in
  • Additional Details
    26Q30L14 T2 RED W/ LOW TEMP LUBE
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.510 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    30 : 1
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought