1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
SDX1-5/8-ZN
SD Bushing, 1-5/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #
11178890
MFR #
SDX1-5/8-ZN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE SDX1-5/8-ZN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
SDX1-5/8-ZN
SD Bushing, 1-5/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #
11178890
MFR #
SDX1-5/8-ZN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SDX1-5/8-ZN QD BUSHING (ZINC PLATED)
Specifications
Bushing Size
SD
Bore Type
Finished Bore
Bore Diameter
1-5/8 in
Flange Outside Diameter
3.1875 in
Length Through Bore
1.8125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought