Motion
SFX1-1/2-SLOT

DODGE
SFX1-1/2-SLOT

QD Bushing - SF Bushing, 1-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #11178902
MFR #SFX1-1/2-SLOT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFX1-1/2-SLOT

QD Bushing - SF Bushing, 1-1/2 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #11178902
MFR #SFX1-1/2-SLOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SFX1-1/2-SLOT QD BUSH SHEAVE FOR NARROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought