Motion
QD BUSH SHEAVE FOR NARROW BELT

DODGE
QD BUSH SHEAVE FOR NARROW BELT

QD Bushing - SF Bushing, 1-5/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #11178908
MFR #QD BUSH SHEAVE FOR NARROW BELT
Price$96.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
QD BUSH SHEAVE FOR NARROW BELT

QD Bushing - SF Bushing, 1-5/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #11178908
MFR #QD BUSH SHEAVE FOR NARROW BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.43/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SFX1-5/8-ZN QD BUSH SHEAVE FOR NARROW BE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought