1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
SFX2-1/8-ZN
SF Bushing, 2-1/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #
11178913
MFR #
SFX2-1/8-ZN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE SFX2-1/8-ZN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
SFX2-1/8-ZN
SF Bushing, 2-1/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #
11178913
MFR #
SFX2-1/8-ZN
Mfr description
SFX2-1/8-ZN QD BUSHING (ZINC PLATED)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
2-1/8 in
Bushing Size
SF
Flange Outside
Diameter
4.6250 in
Length Through
Bore
2.0000 in
Details
Bore Type
Finished Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items