1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
SFX50MM-ZN
SF Bushing, 50 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #
11178924
MFR #
SFX50MM-ZN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE SFX50MM-ZN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
SFX50MM-ZN
SF Bushing, 50 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #
11178924
MFR #
SFX50MM-ZN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SFX50MM-ZN QD BUSHING (ZINC PLATED)
Specifications
Bushing Size
SF
Bore Type
Finished Bore
Bore Diameter
50 mm
Flange Outside Diameter
4.6250 in
Length Through Bore
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought