Motion
SHX1/2-ZN

DODGE
SHX1/2-ZN

SH Bushing, 1/2 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #11178938
MFR #SHX1/2-ZN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SHX1/2-ZN

SH Bushing, 1/2 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
MI ITEM #11178938
MFR #SHX1/2-ZN

Mfr description
SHX1/2-ZN QD BUSHING (ZINC PLATED)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)