Specifications
Dimensions
- Bore Diameter1-1/2 in
- Bushing SizeSK
- Flange Outside Diameter3.8750 in
- Length Through Bore1.8750 in
Details
- Bore TypeFinished Bore
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)