Motion
SKX1-7/16-ZN

DODGE
SKX1-7/16-ZN

SK Bushing, 1-7/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #11178961
MFR #SKX1-7/16-ZN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SKX1-7/16-ZN

SK Bushing, 1-7/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #11178961
MFR #SKX1-7/16-ZN

Mfr description
SKX1-7/16-ZN QD BUSHING (ZINC PLATED)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)