Motion
SKX2-1/8-DA

DODGE
SKX2-1/8-DA

SK Bushing, 2-1/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #11178964
MFR #SKX2-1/8-DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SKX2-1/8-DA

SK Bushing, 2-1/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #11178964
MFR #SKX2-1/8-DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SKX2-1/8-DA QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought