1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
SKX38MM-DA
SK Bushing, 38 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #
11178970
MFR #
SKX38MM-DA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE SKX38MM-DA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
SKX38MM-DA
SK Bushing, 38 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #
11178970
MFR #
SKX38MM-DA
Mfr description
SKX38MM-DA QD BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
38 mm
Bushing Size
SK
Flange Outside
Diameter
3.8750 in
Length Through
Bore
1.8750 in
Details
Bore Type
Finished Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items