Motion
SKX55MM-DA

DODGE
SKX55MM-DA

SK Bushing, 55 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #11178977
MFR #SKX55MM-DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SKX55MM-DA

SK Bushing, 55 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #11178977
MFR #SKX55MM-DA

Mfr description
SKX55MM-DA QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)