Motion
4-15/16 SLV RTL EXPANSION PILLOW BLK MOD

DODGE
4-15/16 SLV RTL EXPANSION PILLOW BLK MOD

Pillow Block Hydrodynamic Bearing - 4.9375 in Bore, Cast Iron
Mi Item #11178990
MFR #4-15/16 SLV RTL EXPANSION PILLOW BLK MOD
Price$26,555.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-15/16 SLV RTL EXPANSION PILLOW BLK MOD

Pillow Block Hydrodynamic Bearing - 4.9375 in Bore, Cast Iron
Mi Item #11178990
MFR #4-15/16 SLV RTL EXPANSION PILLOW BLK MOD

Mfr description
SW132477 4-15/16 SLV RTL EXPANSION PILLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,555.17/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Inside Diameter
    4.9375 in
  • Shaft Diameter
    4.9375 in
  • Weight
    193 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    SW132477
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    RTL
  • Type
    Expansion
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)