1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PSMF 405030 A51
1.5748 in Bore, Sintered Bronze Material, 50 mm OD, 30 mm Overall Width
MI ITEM #
11182256
MFR #
PSMF 405030 A51
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF PSMF 405030 A51
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PSMF 405030 A51
1.5748 in Bore, Sintered Bronze Material, 50 mm OD, 30 mm Overall Width
MI ITEM #
11182256
MFR #
PSMF 405030 A51
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PSMF 405030 A51 SLEEVE BEARING
Specifications
Width
1.1811 in, 30 mm
Outside Diameter
50 mm
Overall Width
30 mm
Material
Sintered Bronze
Bore Diameter
1.5748 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data