Specifications
Dimensions
- Hex Size0.875 in / 22.225 mm
- Length1.79 in / 45.466 mm
- Weight0.1763 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialStainless Steel
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1/2-14
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetStainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)