Motion
2404X24X24SS
2404X24X24SS FITTING
Mi Item #11182477
MFR #2404X24X24SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404X24X24SS FITTING
Mi Item #11182477
MFR #2404X24X24SS

Mfr description
2404X24X24SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Hex Size
    2 in / 50.8 mm
  • Length
    2.68 in / 68.072 mm

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Stainless Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-7/8-12
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1-1/2-11-1/2
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Standards Met
    Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)