Motion
7045X06X18
Female Pipe to Male Metric Straight Thrd
Mi Item #11182502
MFR #7045X06X18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Pipe to Male Metric Straight Thrd
Mi Item #11182502
MFR #7045X06X18

Mfr description
7045X06X18 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.945 in / 24.003 mm
  • Length
    1.418 in / 36.0172 mm

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    3/8-18
  • End 1 Type
    Female
  • End 2 Style
    SAE Metric
  • End 2 Thread
    M18X1.5
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)