Specifications
Dimensions
- Hex Size1.375 in / 34.925 mm
- Length2.15 in / 54.61 mm
- Weight0.37 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread7/8-14
- End 1 TypeMale
- End 2 StyleNPT
- End 2 Thread1-11-1/2
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)