Motion
02-198929
PTS9-16-U-0000-070-00 CARTRIDGE VALVE
Mi Item #11182575
MFR #02-198929
Price$98.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS9-16-U-0000-070-00 CARTRIDGE VALVE
Mi Item #11182575
MFR #02-198929

Mfr description
PTS9-16-U-0000-070-00 CARTRIDGE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.49/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Width
    1.50 in

Details

  • Actuation
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Pilot to shift valve
  • Leakage
    164 cc/min @ 210 bar
  • Maximum Flow Rate
    151 lpm
  • Maximum Operating Pressure
    280 bar
  • Number Of Housing Ports
    5
  • Number Of Valve Ports
    5
  • Operating Temperature Range
    -40°C to +120 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Urethane
  • Special Features
    None
  • Valve Torque Into Cavity
    Aluminium housing - 108-122 Nm, Steel housing - 136-149 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)