1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
663/653
Taper Roller Bearing - 3.2500 in Bore, 5.7500 in OD, 1.6250 in Width
MI ITEM #
11189014
MFR #
663/653
List Price
$274.73
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 663/653
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
663/653
Taper Roller Bearing - 3.2500 in Bore, 5.7500 in OD, 1.6250 in Width
MI ITEM #
11189014
MFR #
663/653
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$274.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
663/653 LARGE TAPER 4-6" (101.7-152.4)
Specifications
Bore Diameter
3.2500 in
Outside Diameter
5.7500 in
Overall Width
1.6250 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data