Motion
13009
2-3/4" Single Row Knot Wire Cup Brush, .014" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #11196847
MFR #13009
Your Price$52.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Single Row Knot Wire Cup Brush, .014" Stainless Steel Fill, 5/8"-11 UNC Nut
MI ITEM #11196847
MFR #13009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.61/each(List $60.50)

Overview

Mfr description
13009 2-3/4" SINGLE ROW KNOT WIRE CUP BR
  • Provides very aggressive brushing while still maintaining some flexibility
  • Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces

Specifications

  • Trim Length
    1 in
  • UPC_NO
    012382130091
  • Overall Length
    2.7500 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text