Overview
Mfr description
30711 5/8" X 5/8" X 40AO WOLVERINE COATE
- Provide Fast Cutting At a Value Price
- Can be dressed to conform to application part
- A solid hub construction increases balance and reduced vibration
Specifications
- Grit Number40
- UPC_NO012382307110
- Long DescriptionThe 30711 is a mounted flap wheel with a 40 grit rating, suitable for aggressive grinding and material removal applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data