Motion
30713
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 5/8 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #11196878
MFR #30713
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 5/8 in Wheel Diameter, 5/8 in Wheel Width
Mi Item #11196878
MFR #30713

Mfr description
30713 5/8" X 5/8" X 80AO WOLVERINE COATE
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Wheel Diameter  
    5/8 in
  • Wheel Width
    5/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 30713 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 5/8 in wheel diameter, 5/8 in wheel width, and a maximum speed of 30,000 rpm, ideal for blending and surface preparation.
  • Manufacturer Upc Number
    012382307134
  • Max Rpm
    30000 rpm
  • UPC_NO
    012382307134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)