Overview
Mfr description
30729 3" X 1" X 40AO WOLVERINE COATED AB
- Provide Fast Cutting At a Value Price
Specifications
- Grit Number40
- UPC_NO012382307295
- Long DescriptionThe 30729 is a mounted flap wheel with a 40 grit rating, ideal for aggressive grinding and deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data