Motion
30771
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #11196884
MFR #30771
Your Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 1-1/2 in Wheel Diameter, 1 in Wheel Width
MI ITEM #11196884
MFR #30771

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.96/each(List $4.55)

Overview

Mfr description
30771 1-1/2" X 1" X 40AO WOLVERINE COATE
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    012382307714
  • UPC_NO
    012382307714
  • Long Description
    The 30771 is a mounted flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 1-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 25,000 rpm, suitable for heavy material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text