Overview
Mfr description
31453 6" WOLVERINE ABRASIVE FLAP DISC
- High cut rate and consistent performance at a good value
- Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure
- Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces
- 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
- Phenolic backing prevents scratching of the workpiece
- Best on steel, cast iron and general use
- Best on carbon steel, structural steel, stainless steel, and cast iron
Specifications
- Grit Number80
- UPC_NO012382314538
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data