Overview
Mfr description
50948 2" BOBCAT MINI ABRASIVE FLAP DISC
- Used on right angle air die grinders for smooth grinding and enhanced conformability
- Small size allows access to confined areas
Specifications
- Grit Number60
- UPC_NO012382509484
- Long DescriptionThe 50948 is a mounted flap wheel with a 60 grit rating, ideal for general grinding and deburring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data