Overview
Mfr description
50949 2" BOBCAT MINI ABRASIVE FLAP DISC
- Used on right angle air die grinders for smooth grinding and enhanced conformability
- Small size allows access to confined areas
Specifications
- Grit Number80
- UPC_NO012382509491
- Long DescriptionThe 50949 is a mounted flap wheel with an 80 grit rating, suitable for blending and smoothing surfaces.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data