Motion
50950
Mounted Flap Wheel - 120 Grit, 2 in Wheel Diameter
MI ITEM #11197067
MFR #50950
Your Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 120 Grit, 2 in Wheel Diameter
MI ITEM #11197067
MFR #50950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.88/each(List $6.77)

Overview

Mfr description
50950 2" BOBCAT MINI ABRASIVE FLAP DISC
  • Used on right angle air die grinders for smooth grinding and enhanced conformability
  • Small size allows access to confined areas

Specifications

  • Grit Number
    120
  • Wheel Diameter
  • Max Rpm
    30000 rpm
  • Manufacturer Upc Number
    012382509507
  • UPC_NO
    012382509507
  • Long Description
    The 50950 is a mounted flap wheel with a 120 grit rating, featuring a 2 in wheel diameter and a maximum speed of 30,000 rpm, ideal for fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought