Overview
Mfr description
50951 3" BOBCAT MINI ABRASIVE FLAP DISC
- Used on right angle air die grinders for smooth grinding and enhanced conformability
- Small size allows access to confined areas
Specifications
- Grit Number36
- UPC_NO012382509514
- Long DescriptionThe 50951 is a mounted flap wheel with a 36 grit rating, suitable for aggressive grinding tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data