Motion
50958
Mounted Flap Wheel - 60 Grit, 2 in Wheel Diameter
Mi Item #11197075
MFR #50958
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - 60 Grit, 2 in Wheel Diameter
Mi Item #11197075
MFR #50958

Mfr description
50958 2" BOBCAT MINI ABRASIVE FLAP DISC
  • Used on right angle air die grinders for smooth grinding and enhanced conformability
  • Small size allows access to confined areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Wheel Diameter  
    2 in

Details

  • Grit Number
    60
  • Long Description
    The 50958 is a mounted flap wheel with a 60 grit rating, featuring a 2 in wheel diameter and a maximum speed of 30,000 rpm, suitable for general-purpose grinding.
  • Manufacturer Upc Number
    012382509583
  • Max Rpm
    30000 rpm
  • UPC_NO
    012382509583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)