Motion
51061
4-1/2" Tiger Paw Super High Density Flap Disc, Angled (TY29), Phenolic Backing, 40Z, 7/8" Arbor Hole
MI ITEM #11197085
MFR #51061
List Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Tiger Paw Super High Density Flap Disc, Angled (TY29), Phenolic Backing, 40Z, 7/8" Arbor Hole
MI ITEM #11197085
MFR #51061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.43/each for your price

Overview

Mfr description
51061 4-1/2" TIGER PAW SUPER HIGH DENSIT
  • Designed for the user looking for aggressive stock removal
  • High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • High density flap design is conformable to irregular surfaces
  • 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Phenolic backing prevents scratching of the workpiece
  • Best on carbon steel, structural steel, stainless steel, and cast iron

Specifications

  • Grit Number
    40
  • Application
    Grinding
  • UPC_NO
    012382510619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text