Motion
51179
Flap Disc - Type 29, 40 Grit, 10200 rpm
MI ITEM #11197109
MFR #51179
Your Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 40 Grit, 10200 rpm
MI ITEM #11197109
MFR #51179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.50/each(List $17.83)

Overview

Mfr description
51179 6" TIGER PAW ABRASIVE FLAP DISC
  • Designed for the user looking for aggressive stock removal
  • High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces
  • 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Phenolic backing prevents scratching of the workpiece
  • Best on carbon steel, structural steel, stainless steel, and cast iron

Specifications

  • Flap Disc Type
    Type 29
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Backing Material
    Phenolic
  • Max Rpm
    10200 rpm
  • Application
    Grinding
  • Manufacturer Upc Number
    12382511791
  • UPC_NO
    012382511791
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought