Overview
Mfr description
51241 6" TIGER X FLAP DISC
- Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results
- This means less stress and reduced fatigue
- Contaminant-free (contains less than 0
- 1% Fe, S, Cl)
- Combination of cotton and polycotton cloth backings provide consistent grinding without glazing
- Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure
- 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
- Phenolic backing prevents scratching of the workpiece
- Best on carbon steel, structural steel, stainless steel, and cast iron
Specifications
- Grit Number40
- ApplicationGrinding
- UPC_NO012382512415
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data