Overview
Mfr description
51301 4-1/2 TIGER ANGLED (RADIAL) ZIRC F
- 90 Degree Flap Design Ideal for Grinding Fillet Welds
- Flaps wrap around the edge of the disc optimizing flap to metal contact
- Provides exceptional feel and control while grinding
Specifications
- Grit Number60
- ApplicationGrinding
- UPC_NO012382513016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data