Motion
51317
Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 80 Grit, 13000 rpm
Mi Item #11197171
MFR #51317
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 80 Grit, 13000 rpm
Mi Item #11197171
MFR #51317

Mfr description
51317 4-1/2 TIGER ANGLED (RADIAL) CERAMI
  • 90 Degree Flap Design Ideal for Grinding Fillet Welds
  • Flaps wrap around the edge of the disc optimizing flap to metal contact
  • Provides exceptional feel and control while grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    51317
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Tiger Angled
  • Substrate
    Phenolic
  • UPC_NO
    012382513177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)