Motion
51321
Flap Disc - 40 Grit, 12000 rpm
MI ITEM #11197179
MFR #51321
Your Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - 40 Grit, 12000 rpm
MI ITEM #11197179
MFR #51321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.36/each(List $21.11)

Overview

Mfr description
51321 5 TIGER ANGLED (RADIAL) CERAMIC FL
  • 90 Degree Flap Design Ideal for Grinding Fillet Welds
  • Flaps wrap around the edge of the disc optimizing flap to metal contact
  • Provides exceptional feel and control while grinding

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    40
  • Backing Material
    Phenolic
  • Max Rpm
    12000 rpm
  • Application
    Grinding
  • Manufacturer Upc Number
    12382513214
  • UPC_NO
    012382513214
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought