Motion
58030
Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8-11 Arbor, 60 Grit, 13300 rpm
MI ITEM #11197188
MFR #58030
Your Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 0.0450 in Thickness, 5/8-11 Arbor, 60 Grit, 13300 rpm
MI ITEM #11197188
MFR #58030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.04/each(List $6.95)

Overview

Mfr description
58030 4-1/2 X .045 TIGER ZIRC TYPE 27 CU
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for a smooth cut and less kickback
  • Small 5/8" - 11 nutted metal hub allows for more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    0.5540 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8-11
  • Wheel Type
    Type 27
  • Grit Number
    60
  • Grade
    T
  • Wheel Hardness
    T
  • Max Rpm
    13300 rpm
  • Manufacturer Upc Number
    12382580308
  • UPC_NO
    012382580308
  • Package Quantity
    10
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought