Motion
58033
Mi Item #11197194
MFR #58033
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #11197194
MFR #58033

Mfr description
58033 7 X .060 TIGER ZIRC TYPE 27 CUTTIN
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Overall Height
    0.9415 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Thickness  
    0.060 in

Details

  • Grit Number
    60
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)